Beli tools grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRS Mini Grinder KUJIN
    Mulai

    Rp8.099.900

    NRS Mini Grinder KUJIN
    atribut:
    • Hose Intake Port: R1/4
    • Exhaust: Side part
    • Total Length (mm): 160
    • Usage Air Pressure: 0.6MPa
    • Switch method: throttle, 2 types of lever
    • Accessories: Hexagonal Wrench for removing wheel nut (opposite side 5mm), Hexagonal Wrench for Replacement Protective Cover (opposite side 3mm), Wheel Nut for 58mm and 75mm, Adapter for 58mm Whetstone, Wheel Washer for 75mm, Protective Cover for 58mm and 75mm, Air Plu
    • Air Consumption (m³/minute): 0.54
    • No-load Speed (minute): 12500
  2. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  3. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  4. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  5. TRUSCO Urethane Hammer (Martil / Palu)
    Mulai

    Rp2.199.900

    TRUSCO Urethane Hammer (Martil / Palu)
    Deskripsi:
    Use:General construction work.
    atribut:
    • Handle Material: Fiberglass
    • Hardness: HDD40 to 45 Degrees
    • Head Material: Polyurethane (PU)
    • Operating Temperature Range (°C): -20 to 90
    • Specifications: Shock-Less Structure
  6. KOBE RED LINE High Speed Mini Die Grinder
    Mulai

    Rp1.299.900

    KOBE RED LINE High Speed Mini Die Grinder
    Deskripsi:
    GD2806L For precision engineers' mould making etc. Safety lever throttle, front exhaust, ultra compact and lightweight. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 94dBA. Sound power level: 103dBA. Vibration level: 5.0m/s2. Overall length: 121mm. *Based on a 15 second cycle per minute average use.Use for withCarbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding BandsSpare parts for:- GD2806L Air Die Grinder (KBE2702035M).- GDA2206L Air Grinder (KBE2702020H).- GDES2506L Air Die Grinder.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Front
    • Tool Application: Buffing Cutting Off Deburring
    • Workplace Application: Industrial
    • Air Inlet Thread (inch): 1/4 NPT
    • Collect Size (mm): 6
    • Horse Power (HP): 0.30
    • Overall Height (mm): 56
    • Part Number: KBE2702035M
    • Type: Rotor Blade
  7. Yoshida Mini Grinder
    Mulai

    Rp4.199.900

    Yoshida Mini Grinder
    atribut:
    • Type: Lever (Throttle)
    • Exhaust Direction: front
    • Rational Frequency: 20000/min
    • Collet Size: 6 mm
    • Overall Length: 76 mm
    • Mass: 0,4 Kg
    • Max.Air Consumption: 0,25 N.m3/min
    • Air Hose Size: 9,5 mm
    • Air Inlet Thread: RC1/4
  8. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  9. BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)
    Mulai

    Rp2.299.900

    BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)
    Deskripsi:
    Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXX
    atribut:
    • Battery Voltage (V): 18
  10. American Tool Air Grinder Kit
    Mulai

    Rp709.900

    American Tool Air Grinder Kit
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  11. JTC Air Grinder
    Mulai

    Rp2.999.900

  12. RYU Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  13. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
Daftar Harga tools grinder Terbaru October 2026
NRS Mini Grinder KUJINRp8.099.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp1.199.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp409.900
TRUSCO Urethane Hammer (Martil / Palu)Rp2.199.900
KOBE RED LINE High Speed Mini Die GrinderRp1.299.900
Yoshida Mini GrinderRp4.199.900
RYU Die Grinder Mini (Mesin Gerinda Tuner)Rp379.900
NITTO KOHKI Air Tool Angle Grinder (Mesin Gerinda Tangan)Rp5.899.900
BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)Rp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)